Cartridge Powers 900-240 in White
HydroGuard Cartridge Powers 900-240 in White
Product Details
Product Details
- Self-contained cartridge
- Includes silicone gel
- Easy to install
- Spring loaded outlet seals
Specifications
- Collection:
- HydroGuard
- Faucet Part Type:
- Cartridge
- Fits Brand:
- Powers
- Height:
- 1/100
- UPC:
- 686408488871
- WaterSense Labeled:
- No
- Width:
- 8