This product requires certification to purchase.

Cartridge PULLER Kit

Powers

HydroGuard Cartridge PULLER Kit

  • Fast #
  • Part #P401202
  • Item #1241424
  • Manufacturer Part #401 202
3.5 out of 5 Customer Rating
Brand image
Powers

HydroGuard Cartridge PULLER Kit

  • Fast #
  • Part #P401202
  • Item #1241424
  • Manufacturer Part #401 202
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Metal construction
  • Includes extractor clasp for gripping the cartridge tightly
  • Break corners for easy removal
  • Deep dimples to hold clasp in place
  • Requires Certification

Documents


Specifications

Application:
Commercial, Residential, Industrial, Foodservice
Brand Model Compatibility:
400 and series 410
Collection:
HydroGuard
Faucet Part Type:
Cartridge
Height:
1/100 in
UPC:
686408192082
Width:
5 in