Chamber Repair Kit for Powers Process Controls P902 Pressure Balancing Mixing Valves
HydroGuard Chamber Repair Kit for Powers Process Controls P902 Pressure Balancing Mixing Valves
Product Details
Product Details
- Easy to replace
- All internal parts
- Includes brass flat stem for sturdy handle rotation
- Cartridge puller to remove existing cartridge
Specifications
- Collection:
- HydroGuard
- Fits Brand:
- Powers
- GSA Approved:
- No
- Height:
- 1/100
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 686408325237
- WaterSense Labeled:
- No
- Width:
- 9