Check Steel Optik for Shower Valve for Power Process Controls P902, P905, and P910 Series Valves
HydroGuard Check Steel Optik for Shower Valve for Power Process Controls P902, P905, and P910 Series Valves
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Has all parts needed for the repair of the check stop
- Includes check stop spring and stem, bonnet, bonnet nuts, O-rings, and gaskets, plunger and plunger disc
- Use with Biltmore Series 900
- Models 1 and 2
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- Brand Model Compatibility:
- Biltmore Series 900 P902, P905 and P910
- Collection:
- HydroGuard
- Depth:
- 4-17/20 in
- Faucet Part Type:
- Repair Kit
- Fits Model:
- Biltmore Series 900, P902, P905, P910
- Height:
- 3-17/20 in
- UPC:
- 686408324247
- WaterSense Labeled:
- No
- Width:
- 3-17/20 in