This product requires certification to purchase.

hydroguard exposed thermostatic mixing valve

Powers

HydroGuard e420 hydroguard exposed thermostatic mixing valve

  • Fast #
  • Part #P6502383
  • Item #9844842
  • Manufacturer Part #6502383
3.6 out of 5 Customer Rating
Brand image
Powers

HydroGuard e420 hydroguard exposed thermostatic mixing valve

  • Fast #
  • Part #P6502383
  • Item #9844842
  • Manufacturer Part #6502383
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Solid cast brass body construction
  • Advanced thermal actuator
  • Adjustable temperature limit stop
  • Chrome plated dial plate with dome shaped lever handle
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Female Threaded
End Connection 2
Female Threaded
End Connection 3
Female Threaded
End Connections
Female Threaded
Fitting Size 1
1/2 in
Flow Rate
5.25 gpm
Height
7-11/25 in
Length
9-3/50 in
Pressure - Maximum
125 psi
Valve Size
1/2 in
Weight
3.8 lb
Width
9-3/50 in
Characteristics & Features
Collection
HydroGuard e420
Material
Cast Brass
Proposition 65
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Body Material
Cast Brass
Valve Type
Mixing Valve
Electrical & Operational Information
Maximum Temperature
190
Warranty & Product Information
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
Origin
Domestic
Recommended Valve Application
Water
Type
P6502383
UPC
686408573621