This product requires certification to purchase.

Single Handle Pressure Balancing and Thermostatic Valve Trim in Chrome Plated

Powers

HydroGuard e420 Single Handle Pressure Balancing and Thermostatic Valve Trim in Chrome Plated

  • Fast #
  • Part #PE420T12
  • Item #7601429
  • Manufacturer Part #E420T12
5 out of 5 Customer Rating
Brand image
Powers

HydroGuard e420 Single Handle Pressure Balancing and Thermostatic Valve Trim in Chrome Plated

  • Fast #
  • Part #PE420T12
  • Item #7601429
  • Manufacturer Part #E420T12
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Powerful advanced thermal actuator
  • Metal-to-metal adjustable limit stop
  • Corrosion resistant internals
  • Integral checkstops
  • Stainless steel faceplate and ADA compliant lever handle
  • Constructed for trouble-free service in the most demanding installations
  • Built-in adjustable temperature limit stop reduces chances of accidental scalding due to over adjustment of handle
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Collection:
HydroGuard e420
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Escutcheon Height:
5 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
5.0 gpm
Handle Included:
Yes
Handle Material:
Stainless Steel
Handle Type:
Lever
Height:
7-11/25 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Trim Only:
Yes
UPC:
686408577070
Valve Body Material:
Cast Brass
Valve Trim Type:
Pressure Balancing, Thermostatic
Width:
9-3/50 in