1/2 in. NPT Thermostat Mixing Valve
HydroGuard ES150 1/2 in. NPT Thermostat Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Cold water bypass
- Advance thermal actuator provides precise temperature control
- Vandal resistant, locking temperature adjustment
- Factory set at 85 degrees F
-
Lead Law Compliant
Specifications
- ASSE Standards:
- ASSE 1071
- BAA Compliant:
- Yes
- Collection:
- HydroGuard ES150
- End Connection 1:
- Female Threaded
- End Connection 2:
- Female Threaded
- End Connection 3:
- Female Threaded
- End Connections:
- Female Threaded
- Fitting Size 1:
- 1/2
- Flow Rate:
- 8.7 gpm
- Height:
- 8-19/50
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- Maximum Temperature:
- 180
- Minimum Temperature:
- 40
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- UL Listed:
- Yes
- UPC:
- 686408608033
- Valve Body Material:
- Bronze
- Valve Size:
- 1/2 in
- Valve Type:
- Mixing Valve
- Weight:
- 6.15
- Width:
- 4-3/4