This product requires certification to purchase.

Flat Trim Plate in Polished Chrome

Powers

HydroGuard Flat Trim Plate in Polished Chrome

  • Fast #
  • Part #P220078
  • Item #4860095
  • Manufacturer Part #220 078
5 out of 5 Customer Rating
Brand image
Powers

HydroGuard Flat Trim Plate in Polished Chrome

  • Fast #
  • Part #P220078
  • Item #4860095
  • Manufacturer Part #220 078
5 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome plated
  • Round trim plate
  • Cover plate with red and blue markings
  • Adhesive gasket
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
HydroGuard
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Trim Plate
GSA Approved:
No
Height:
1 in
IAPMO Listed:
No
NSF Certified:
No
UPC:
686408558765
Width:
12 in