Hand Shower with Slide Bar and Hose in Chrome Plated
HydroGuard® Hand Shower with Slide Bar and Hose in Chrome Plated
Product Details
Product Details
- Deluxe handspray with glide rail and metal hose
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A112.18.1M
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125
- Collection:
- HydroGuard®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- IAPMO Listed:
- No
- Length:
- 24
- NSF Certified:
- No
- UPC:
- 686408146375