This product requires certification to purchase.

Handle Kit in Chrome Plated

Powers

HydroGuard Handle Kit in Chrome Plated

  • Fast #
  • Part #P420336
  • Item #2483465
  • Manufacturer Part #420 336
5 out of 5 Customer Rating
Brand image
Powers

HydroGuard Handle Kit in Chrome Plated

  • Fast #
  • Part #P420336
  • Item #2483465
  • Manufacturer Part #420 336
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Includes lever handle, sleeve, and lever handle screws
  • Easy to install
  • Use with HydroGuard T/P Series e420
  • Compatible with models 8 and 9
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Height
3 in
Width
2-1/4 in
Characteristics & Features
Collection
HydroGuard
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Faucet Part Type
Handle
Handle Type
Lever
Number of Handles
Single Handle
Warranty & Product Information
ADA Compliant
Yes
BAA Compliant
No
UPC
686408196448