This product requires certification to purchase.

Handle Repair Kit in Polished Chrome

Powers

HydroGuard Handle Repair Kit in Polished Chrome

  • Fast #
  • Part #P420049
  • Item #4860093
  • Manufacturer Part #420 049
3.7 out of 5 Customer Rating
Brand image
Powers

HydroGuard Handle Repair Kit in Polished Chrome

  • Fast #
  • Part #P420049
  • Item #4860093
  • Manufacturer Part #420 049
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Chrome plated
  • Lever type handle
  • Zinc material
  • 5.05 Inch long
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
HydroGuard
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle Kit
GSA Approved:
No
Height:
1 in
IAPMO Listed:
No
NSF Certified:
No
UPC:
686408549732
Width:
8 in