Lever Handle Kit for Powers Hydroguard Series 420-R Model 7
HydroGuard Lever Handle Kit for Powers Hydroguard Series 420-R Model 7
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Polished chrome plated
- Includes screw
- Meets ADA compliance
- Pointer at top of handle for temperature reference
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- BAA Compliant:
- No
- Brand Model Compatibility:
- T420 Series
- Collection:
- HydroGuard
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 1/100
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 686408196035
- Width:
- 8