1/2 in. CPVC Thermostat Mixing Valve
HydroGuard LFLM495 1/2 in. CPVC Thermostat Mixing Valve
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Solid brass construction for enhanced durability
- Corrosion resistant internal components
- Temperature adjustment handle has a locking mechanism to prevent tampering
- Integral checks and inlet screens to prevent cross-flow and contamination
- Temperature control to ASSE 1016, 1070 down to 0.5 GPM
- Advanced thermal actuator improves performance
- Polysulfone plunger for extended life
- Union connections for easy maintenance
-
Lead Law Compliant
Specifications
- BAA Compliant:
- Yes
- Collection:
- HydroGuard LFLM495
- End Connection 1:
- Union Socket Weld
- End Connection 2:
- Union Socket Weld
- End Connection 3:
- Union Socket Weld
- End Connections:
- Union Socket Weld
- Fitting Size 1:
- 1/2
- Flow Rate:
- 12 gpm
- Height:
- 2-63/100
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper Silicon Alloy
- Maximum Temperature:
- 180
- Minimum Temperature:
- 40
- Pressure - Maximum:
- 125 psi
- UPC:
- 686408614461
- Valve Body Material:
- Copper Silicon Alloy
- Valve Size:
- 1/2 in
- Valve Type:
- Mixing Valve
- Weight:
- 1.91
- Width:
- 4-1/2