PLUNGER/MOTOR REPLACEMENT KIT
HydroGuard PLUNGER/MOTOR REPLACEMENT KIT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy to replace
- Thermal actuator for standard temperature range 90-160F (32-71C )
- Wax parafin technology
- Includes all soft parts
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series LFMM435, LFSH1435
- Collection:
- HydroGuard
- Depth:
- 6
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- P490090
- UL Listed:
- No
- UPC:
- 686408563738
- Width:
- 8