Powers Process Controls E421, E422, E425, and E426 Valves Standard Wax Motor Kit
HydroGuard Powers Process Controls E421, E422, E425, and E426 Valves Standard Wax Motor Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Wax paraffin technology
- Brass material
- Compensates for temperature fluctuations
- Includes O-ring for the bonnet
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Brand Model Compatibility:
- E420 Series
- Collection:
- HydroGuard
- Depth:
- 4
- Faucet Part Type:
- Repair Kit
- Fits Model:
- E420 Series
- Hardware Included:
- Yes
- Height:
- 1/100
- UL Listed:
- No
- UPC:
- 686408501549
- WaterSense Labeled:
- No
- Width:
- 1/10