Repair Kit for 433
This product has been replaced by
Manufacturer Part #390 069
HydroGuard® Repair Kit for 433
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- EPDM O-ring
- Buna N O-ring
- Garlock gasket
- Copper screen
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Brand Model Compatibility:
- 433
- Collection:
- HydroGuard®
- Depth:
- 2-13/100 in
- Faucet Part Type:
- Repair Kit
- Hardware Included:
- Yes
- Height:
- 5-3/50 in
- UL Listed:
- No
- UPC:
- 686408189488
- Width:
- 2-81/100 in