Repair Kit for Series 900, Model 3 and PB410
HydroGuard Repair Kit for Series 900, Model 3 and PB410
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy to replace
- All internal parts
- Includes brass flat stem for sturdy handle rotation
- Limit stop to set temperature
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 900, Model 3 and PB410
- Collection:
- HydroGuard
- Depth:
- 6
- Faucet Part Type:
- Repair Kit
- Fits Model:
- Series 900, Model 3, PB410
- Hardware Included:
- Yes
- Height:
- 1-11/16
- UL Listed:
- No
- UPC:
- 686408488833
- Width:
- 8