Replacement Kit for Powers Process Controls 433 Master Mixing Valve
HydroGuard Replacement Kit for Powers Process Controls 433 Master Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Cast hot water poppet
- Cast cold water poppet
- Easy to install
- O-rings for better seal
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- Brand Model Compatibility:
- Model 433
- Collection:
- HydroGuard
- Depth:
- 4 in
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Hardware Included:
- Yes
- Height:
- 3/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 686408514617
- WaterSense Labeled:
- No
- Width:
- 5 in