Rubber Gasket Repair Kit 400 & 410
HydroGuard Rubber Gasket Repair Kit 400 & 410
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- All soft part for replacement
- O-rings, quad rings for tight seal
- Gasket for easy installation
- Includes silicone gel
Documents
Specifications
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Brand Model Compatibility:
- 400 and series 410
- Collection:
- HydroGuard
- Fitting Type:
- Gasket
- Material:
- Rubber
- UL Listed:
- No
- UPC:
- 686408193423
- Weight:
- 0.13