Single Handle Pressure Balancing Valve Trim in Polished Chrome
HydroGuard Single Handle Pressure Balancing Valve Trim in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Valve compensates quickly to inlet pressure
- Will not stick or seize from harsh water conditions
- Lime resistant parts for long, trouble free service
- Integral check stops reduce installation time
- Unique construction allows shallow wall installation and back to back installation without cross piping
- ASSE 1016, Type P and cUPC listed
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME 1016
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- HydroGuard
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Flow Rate:
- 4.6 gpm
- Handle Type:
- Lever
- Height:
- 7-2/5
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- UPC:
- 686408355579
- Valve Body Material:
- Bronze
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No
- Width:
- 9