Sleeve Kit in Polished Chrome
HydroGuard Sleeve Kit in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
Product Details
Product Details
- Brass material
- Chrome plated
- O-ring
- EPDM
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- Brand Model Compatibility:
- 900 Series
- Collection:
- HydroGuard
- Depth:
- 6
- Faucet Part Type:
- Repair Kit
- GSA Approved:
- No
- Height:
- 1
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 686408480073
- WaterSense Labeled:
- No
- Width:
- 8