Stainless Steel Dial Accessory Kit
HydroGuard Stainless Steel Dial Accessory Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dial Assembly Kit
- Includes retaining ring, dial graphic insert, dial plate screws, dial plate, and dial gasket
- Use with HydroGuard T/P Series e420
- Compatible with models 8 & 9
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Collection:
- HydroGuard
- Depth:
- 4-3/4
- Faucet Part Type:
- Repair Kit
- Height:
- 1/20
- Material:
- Stainless Steel
- UPC:
- 686408196431
- WaterSense Labeled:
- No
- Width:
- 3-17/20