upgrade kit for hydroguard e420 standard temp valve no bonnet
HydroGuard upgrade kit for hydroguard e420 standard temp valve no bonnet
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Upgrade kit is easy to install
- Includes cartridge assembly, wax element, and lubricant
- Use with HydroGuard T/P Series e420
- For standard temp valves
-
Lead Law Compliant
Specifications
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Collection:
- HydroGuard
- Color Finish Name:
- Polished Chrome
- Height:
- 1/20
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Product Type:
- Upgrade Kit
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- P420616
- UPC:
- 686408525637
- Weight:
- 0.45
- Width:
- 8-3/4