This product requires certification to purchase.

1.44 gpm Thermostatic Tempering

Powers

HydroGuard XP LFMM430 1.44 gpm Thermostatic Tempering

  • Fast #
  • Part #PLFMM4341H
  • Item #3919913
  • Manufacturer Part #6550052
5 out of 5 Customer Rating
Brand image
Powers

HydroGuard XP LFMM430 1.44 gpm Thermostatic Tempering

  • Fast #
  • Part #PLFMM4341H
  • Item #3919913
  • Manufacturer Part #6550052
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Rough bronze finish
  • 144 GPM (545 LPM)Valve capacity at 45 psi
  • Advanced thermal actuator
  • Locking mechanism to secure temperature setting
  • Mounts in any position
  • CSA certified and ASSE 1017 listed
  • Virtual shutoff if supply pressure fails
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial, Residential, Industrial, Foodservice
BAA Compliant:
Yes
Collection:
HydroGuard XP LFMM430
Depth:
9-3/4 in
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connection 3:
Female Threaded
End Connections:
Female Threaded
Fitting Size 1:
1-1/4 in
Flow Rate:
144 gpm
Height:
4-3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
180
Pressure - Maximum:
125 psi
UPC:
686408614669
Valve Body Material:
Brass
Valve Material:
Brass
Valve Size:
3/4 in
Valve Type:
Mixing Valve
Width:
8-22/25 in