Zinc Lever Handle Assembly
HydroGuard Zinc Lever Handle Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Chrome plated
- Easy to install
- Zinc lever handle
- Truss head 1/2 inch long screw
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- No
- Brand Model Compatibility:
- Series 800
- Collection:
- HydroGuard
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- Depth:
- 10 in
- Faucet Part Type:
- Handle Kit
- GSA Approved:
- No
- Handle Type:
- Lever
- Hardware Included:
- Yes
- Height:
- 2 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Handle Kit
- UL Listed:
- No
- Weight:
- 0.52 lb
- Width:
- 8 in