HYDROPANEL II MODULAR SHOWER SYSTEM FIXED SHOWER HEAD SOAP DISH
HydroPanel II 450-900 HYDROPANEL II MODULAR SHOWER SYSTEM FIXED SHOWER HEAD SOAP DISH
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Brushed 18 gauge 304 stainless steel
- Vandal resistant fasteners
- Durable design
- Pre-assembled
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential, Industrial, Foodservice
- BAA Compliant:
- Yes
- Cartridge Type:
- Self Contained
- Collection:
- HydroPanel II 450-900
- Color Finish Name:
- Polished Chrome
- Height:
- 7-1/2
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Type:
- P4504000
- UPC:
- 686408222567
- Width:
- 8