This product requires certification to purchase.

HYDROPANEL II MODULAR SHOWER SYSTEM FIXED SHOWER HEAD SOAP DISH GLIDE RAIL

Powers

HydroPanel II 450-e700 HYDROPANEL II MODULAR SHOWER SYSTEM FIXED SHOWER HEAD SOAP DISH GLIDE RAIL

  • Fast #
  • Part #P4507108
  • Item #9844848
  • Manufacturer Part #4507108
3.2 out of 5 Customer Rating
Brand image
Powers

HydroPanel II 450-e700 HYDROPANEL II MODULAR SHOWER SYSTEM FIXED SHOWER HEAD SOAP DISH GLIDE RAIL

  • Fast #
  • Part #P4507108
  • Item #9844848
  • Manufacturer Part #4507108
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brushed 18 gauge 304 stainless steel
  • Vandal resistant fasteners
  • Durable design
  • Pre-assembled
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
HydroPanel II 450-e700
Color Finish Name:
Polished Chrome
Height:
7-22/25 in
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
686408547271
Valve Body Material:
Stainless Steel
Width:
7-1/2 in