1-1/2 in intellistation 2 digital mixing valve with iot capabilities lead free gen 2
IntelliStation 2 1-1/2 in intellistation 2 digital mixing valve with iot capabilities lead free gen 2
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Controls water temperature +/- 2 degrees F in accordance with ASSE 1017
- Connects to the Nexa app for remote hot water visibility and control
- Delivers visibility of and control over your water systems for risk reduction, efficiency improvements and sustainability achievements
- Multi-channel alerts prioritized by safety and potential liability
- High-temperature sanitization mode to address waterborne bacteria
- Programmable schedule for temperature setback saves energy
Specifications
- Collection:
- IntelliStation 2
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connection 3:
- Union
- End Connections:
- Union
- Flow Rate:
- 112.2 gpm
- Height:
- 11-83/100
- Length:
- 6-1/2
- Material:
- Cast Brass
- Maximum Temperature:
- 180
- Minimum Temperature:
- 39
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Type:
- PIS2150VL
- UPC:
- 686408027377
- Valve Body Material:
- Cast Brass
- Valve Size:
- 1-1/2 in
- Valve Type:
- Mixing Valve
- Weight:
- 27
- Width:
- 11-29/50