This product requires certification to purchase.

intellistation 2 1 in digital mixing valve with iot capabilities lead free gen 2

Powers

IntelliStation 2 intellistation 2 1 in digital mixing valve with iot capabilities lead free gen 2

  • Fast #
  • Part #PIS2S100VL
  • Item #10505376
  • Manufacturer Part #6554001
3.2 out of 5 Customer Rating
Brand image
Powers

IntelliStation 2 intellistation 2 1 in digital mixing valve with iot capabilities lead free gen 2

  • Fast #
  • Part #PIS2S100VL
  • Item #10505376
  • Manufacturer Part #6554001
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Controls water temperature +/- 2 degrees F in accordance with ASSE 1017
  • Connects to the Nexa app for remote hot water visibility and control
  • Delivers visibility of and control over your water systems for risk reduction, efficiency improvements and sustainability achievements
  • Multi-channel alerts prioritized by safety and potential liability
  • High-temperature sanitization mode to address waterborne bacteria
  • Programmable schedule for temperature setback saves energy
  • Requires Certification

Specifications

Collection:
IntelliStation 2
End Connection 1:
Union
End Connection 2:
Union
End Connection 3:
Union
End Connections:
Union
Flow Rate:
73.4 gpm
Height:
11-63/100 in
Length:
6-3/4 in
Material:
Cast Brass
Maximum Temperature:
180
Minimum Temperature:
39
Origin:
Domestic
Pressure - Maximum:
200 psi
Proposition 65:
CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Recommended Valve Application:
Water
UPC:
686408027322
Valve Body Material:
Cast Brass
Valve Size:
1 in
Valve Type:
Mixing Valve
Weight:
22 lb
Width:
9-22/25 in