This product requires certification to purchase.

Multi Function Showerhead in Polished Chrome

Powers

Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #P141376
  • Item #1329916
  • Manufacturer Part #141 376
4.8 out of 5 Customer Rating
Brand image
Powers

Multi Function Showerhead in Polished Chrome

  • Fast #
  • Part #P141376
  • Item #1329916
  • Manufacturer Part #141 376
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Brass chrome plated body
  • Adjustable shower pattern
  • 1/2 Inch NPT female inlet
  • Ball joint connection
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-9/25 in
Height
3-3/5 in
Showerhead Flow Rate
2.5 gpm
Width
2-9/25 in
Characteristics & Features
Color Finish Category
Chromes
Color Finish Name
Polished Chrome
Faucet Material
Brass
Showerhead Function
Multi
Warranty & Product Information
ADA Compliant
No
Application
Residential, Commercial
BAA Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
NSF Certified
No
Type
P141376
UPC
686408146818