This product requires certification to purchase.

Plastic Trim Kit for HydroGuard E705

Powers

Plastic Trim Kit for HydroGuard E705

  • Fast #
  • Part #P220053
  • Item #4610156
  • Manufacturer Part #220 053
5 out of 5 Customer Rating
Brand image
Powers

Plastic Trim Kit for HydroGuard E705

  • Fast #
  • Part #P220053
  • Item #4610156
  • Manufacturer Part #220 053
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
HydroGuard E705
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Part Type:
Trim Kit
GSA Approved:
No
IAPMO Listed:
No
Material:
Plastic
Material Type:
ABS
UPC:
686408523800
WaterSense Labeled:
No