plunger kit 2 in
plunger kit 2 in
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Factory replacement
- Use on series LFMM435 or series LFSH1435 master tempering valve
- Plunger repair is done from the bottom of the valve
-
Lead Law Compliant
Specifications
- Application:
- Commercial, Residential, Industrial, Foodservice
- Brand Model Compatibility:
- Series LFMM435, LFSH1435 Master Tempering Valve
- Color Finish Name:
- Polished Chrome
- Depth:
- 12-1/2
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- Origin:
- Domestic
- Product Type:
- Plunger Kit
- Proposition 65:
- CALIFORNIA PROP 65 WARNING: This product can expose you to chemicals including lead which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Water
- Type:
- P390812
- UPC:
- 686408582777
- Weight:
- 0.17
- Width:
- 9