Pressure Balancing Shower Valve with Head and Flange in Polished Chrome
Pressure Balancing Shower Valve with Head and Flange in Polished Chrome
Product Details
Product Details
- Celcon components
- Includes brass shower head
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME 1016
- Application:
- Commercial
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 4.0 gpm
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- UPC:
- 686408356224
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- No