This product requires certification to purchase.

Standard Arm & Flange in Polished Chrome

Powers

Standard Arm & Flange in Polished Chrome

  • Fast #
  • Part #P141399
  • Item #1194633
  • Manufacturer Part #141 399
3.4 out of 5 Customer Rating
Brand image
Powers

Standard Arm & Flange in Polished Chrome

  • Fast #
  • Part #P141399
  • Item #1194633
  • Manufacturer Part #141 399
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Brass arm
  • Brass escutcheon
  • 1/2 inch NPT male inlet and outlet
  • Push to install escutcheon
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
3-3/10 in
Diameter:
2-3/4 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Part Type:
Repair Kit
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Height:
8 in
Length:
5-9/16 in
Material:
Brass
UPC:
686408146887
Width:
2-1/5 in