1 x 16 in. CC Stainless Steel Saddle
1 x 16 in. CC Stainless Steel Saddle
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Materials do not compromise the integrity of the pipeline
- Captive finger stud sub-assembly design makes installation easy and eliminates loose pieces in the field
- Due to stainless steel panel construction saddles can be manufactured to fit any pipe diameter
- Saddles are available with NPT, BSP or AWWA (CC) tapped outlets 1/2 in. - 3 in.
- Patented NBR tapered end o-ring mat gasket design ensures a watertight seal to all classes of pipe
- Stainless steel finger stud sub-assembly fitted with stainless steel washer bar to support nuts, and special delrin washers for extra lubrication
- Tapered end of gasket prevents potential rolling of O-ring during install
Specifications
- ANSI:
- ANSI 61
- AWWA:
- AWWA C-800
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 16 in
- Fitting Type:
- Saddle
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF Certified:
- Yes
- Range (in):
- 16.60 in - 17.80 in
- Tap Size:
- 1 in
- Width:
- 8 in