12 x 1 in. NPT Stainless Steel Single Strap Saddle
12 x 1 in. NPT Stainless Steel Single Strap Saddle
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-240, ASTM D-2000, ASTM A-193, ASTM A-276
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fits Pipe Size:
- 12 in
- IAPMO Listed -:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 12.62 in - 14.32 in
- Tap Size:
- 1 in