This product requires certification to purchase.

12 x 8 in. Mechanical Joint Global 304 Stainless Steel Tapping Sleeve

Powerseal Pipeline Products

12 x 8 in. Mechanical Joint Global 304 Stainless Steel Tapping Sleeve

  • Fast #
  • Part #P348012C080MJ
  • Item #1792859
  • Manufacturer Part #348012C080MJ
5 out of 5 Customer Rating
Brand image
Powerseal Pipeline Products

12 x 8 in. Mechanical Joint Global 304 Stainless Steel Tapping Sleeve

  • Fast #
  • Part #P348012C080MJ
  • Item #1792859
  • Manufacturer Part #348012C080MJ
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI C111
ASTM:
ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-420, ASTM A-743, ASTM D-2000
AWWA:
AWWA C-111
Clean Bagged:
No
End Connection 1:
Mechanical Joint
End Connections:
Mechanical Joint
FM Approved:
No
Fits Pipe Size:
12 in
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304
NSF Certified:
No
Origin:
Global
Range (in):
13.20 in - 13.60 in
Tap Size:
8 in
UL Listed:
No