This product requires certification to purchase.

16-18X2 CC Double Strap Saddle 17.40-18.88

Powerseal Pipeline Products

16-18X2 CC Double Strap Saddle 17.40-18.88

  • Fast #
  • Part #P341316A2CC
  • Item #2058575
  • Manufacturer Part #341316A200HJ-D
5 out of 5 Customer Rating
Brand image
Powerseal Pipeline Products

16-18X2 CC Double Strap Saddle 17.40-18.88

  • Fast #
  • Part #P341316A2CC
  • Item #2058575
  • Manufacturer Part #341316A200HJ-D
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Heavy duty construction
  • Patented TwinSeal NBR o-ring gasket design incorporating both hydrostatic and mechanical forces to produce a dynamic seal
  • Standard epoxy coating applied to ductile iron top casting
  • Requires Certification

Specifications

AWWA:
AWWA C-800
Coating:
Epoxy
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
16 in - 18 in
Fitting Type:
Saddle
Material:
Ductile Iron
Maximum Temperature:
248
Minimum Temperature:
-25
NSF Certified:
Yes
Range (in):
17.4 in - 18.88 in
Tap Size:
2 in