This product requires certification to purchase.

16 x 8 in. Stainless Steel Rubber Low Alloy Steel Ductile Iron and Iron Repair Clamp 9.27 - 9.67 in

Powerseal Pipeline Products

3121 16 x 8 in. Stainless Steel Rubber Low Alloy Steel Ductile Iron and Iron Repair Clamp 9.27 - 9.67 in

  • Fast #
  • Part #P312108D160HASB
  • Item #1742733
  • Manufacturer Part #312108D160HA-SB
3.4 out of 5 Customer Rating
Brand image
Powerseal Pipeline Products

3121 16 x 8 in. Stainless Steel Rubber Low Alloy Steel Ductile Iron and Iron Repair Clamp 9.27 - 9.67 in

  • Fast #
  • Part #P312108D160HASB
  • Item #1742733
  • Manufacturer Part #312108D160HA-SB
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single panel stainless steel repair clamp provides corrosion protection
  • Ductile iron lugs and low alloy steel bolts secure the clamp to the pipe
  • SBR Chek-O-Seal gasket with multi o-ring sealing ribs made from 100% new rubber ensures performance under varying pressures
  • Superior storage characteristics allow you to keep these in inventory and assure that they are ready to use when you need them
  • Suitable for mild acids, water and salt media with a temperature range of -25°F to 200°F per ASTM D2000
  • Requires Certification

Specifications

ASTM:
ASTM A-240, ASTM A-325, ASTM A-563, ASTM A-536, ASTM D-2000
AWWA:
AWWA C-230, AWWA C-111
Collection:
3121
Fits Pipe Size:
8 in
Length:
16 in
Material:
Stainless Steel, Rubber, Low Alloy Steel, Ductile Iron
Material Type:
304, SBR
Maximum Temperature:
200
Minimum Temperature:
-25
NSF Certified:
No
Range (in):
9.27 in - 9.67 in
UL Listed:
No