4 x 1 in. NPT 304 Stainless Steel Double Strap Saddle

Part #P3417AS4B1IP  |  Item #7676831  |  Manufacturer Part #341704B100HE-AS

Call for Pricing
View All Sizes

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 10 in

    Part #P3417AS10B1IP | Mfr. Part #341710B100HE-AS

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 12 in

    Part #P3417AS12B1IP | Mfr. Part #341712B100HE-AS

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #P3417AS4B1IP | Mfr. Part #341704B100HE-AS

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 6 in

    Part #P3417AS6B1IP | Mfr. Part #341706B100HE-AS

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 8 in

    Part #P3417AS8B1IP | Mfr. Part #341708B100HE-AS

    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Specifications

ASTM Specifications: ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-743, ASTM D-2000

Clean Bagged: No

End Connection 1: NPT

End Connections: NPT

Fits Pipe Size: 4 in

Material: Stainless Steel

Material Type: 304

Maximum Temperature: 248

Minimum Temperature: -25

NSF Certified: No

Range in : 4.74 in - 5.63 in

Tap Size: 1 in

Temperature Range: -25 to 248 Deg F