4 x 2 in. CC Epoxy Coated Ductile Iron Double Saddle with NBR Gasket and 304 Stainless Steel Strap
4 x 2 in. CC Epoxy Coated Ductile Iron Double Saddle with NBR Gasket and 304 Stainless Steel Strap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-536, ASTM D-2000
- Coating:
- Epoxy
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron, Rubber, Stainless Steel
- Material Type:
- 304, NBR
- NSF Certified:
- No
- Range (in):
- 4.74 in - 5.14 in
- Tap Size:
- 2 in
- Temperature Range:
- -25 to 248 Deg F
- UL Listed:
- No
- Weight:
- 8.3 lb