4 in. Stainless Steel Single Panel Repair Clamp
Model 3121AS 4 in. Stainless Steel Single Panel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Materials do not compromise the integrity of the pipeline
- 5/8" stud bolts MIG welded to lug plates (captive design) makes installation easy and eliminates loose pieces in the field
- Due to stainless steel panel construction clamps can be manufactured in range to fit any pipe diameter
- Clamps are available with NPT or AWWA (CC) tapped outlets 1/2"-3" for repairing damaged service connections
- Gasket design makes sealing on pitted or corroded pipe possible and lessens bolt torque required to attain leak stoppage
- Heavy hex nut with fusion bonded coating to prevent seizing and galling
- Lifter bar acts as bearing surface for nuts, special design lip holds position while tightening
- Plastic washers reduce friction between lifter bars and nuts
- Long life capability due to totally 304/316 stainless design
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000
- AWWA:
- AWWA C-230
- Collection:
- Model 3121AS
- Fits Pipe Size:
- 4 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, 316, SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- All Stainless Steel Repair Clamp
- Range (in):
- 4.74 in - 5.14 in
- UL Listed:
- No
- Weight:
- 8.16 lb
- Width:
- 12 in