This product requires certification to purchase.

8 x 12 in. Stainless Steel Repair Clamp

Powerseal Pipeline Products

Model 3121AS 8 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #P3121AS8B12
  • Item #1742798
  • Manufacturer Part #312108B120CA
5 out of 5 Customer Rating
Brand image
Powerseal Pipeline Products

Model 3121AS 8 x 12 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #P3121AS8B12
  • Item #1742798
  • Manufacturer Part #312108B120CA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Jacksonville, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use to repair circumferential breaks, longitudinal ruptures caused by ground movement, small holes and cracks
  • Stud bolts MIG welded to lug plate creating a captive design, eliminating loose pieces in the field
  • Gasket design makes sealing on pitted or corroded pipe possible and lessens bolt torque required to attain leak stoppage
  • Heavy hex nut with fusion bonded coating to prevent seizing and galling
  • Lifter bar acts as bearing surface for nuts, special design lip holds position while tightening
  • Plastic washers reduce friction between lifter bars and nuts
  • Materials do not compromise the integrity of the pipeline
  • Due to stainless steel panel construction clamps can be manufactured in range to fit any pipe diameter
  • Clamps are available with NPT or AWWA (CC) tapped outlets 1/2 in - 3 in for repairing damaged service connections
  • Long life capability due to totally 304/316 stainless design
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000
AWWA:
AWWA C-230
Application:
Asbestos Cement Pipe, Ductile Iron Pipe, PVC Pipe, Steel Pipe
Coating:
Fusion Bonded, Xylan
Collection:
Model 3121AS
End Connection 1:
Clamp
End Connections:
Clamp
Fits Pipe Size:
8 in
Material:
Stainless Steel, Rubber
Material Type:
18-8, 304, 316, SBR
Maximum Temperature:
200
Minimum Temperature:
-25
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
8.54 in - 8.94 in
UL Listed:
No
Weight:
14.28 lb
Width:
12 in