This product requires certification to purchase.

6 in. Stainless Steel Repair Clamp

Powerseal Pipeline Products

Model 3122AS 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #P3122AS6B12
  • Item #2057912
  • Manufacturer Part #312206B120JA
5 out of 5 Customer Rating
Brand image
Powerseal Pipeline Products

Model 3122AS 6 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #P3122AS6B12
  • Item #2057912
  • Manufacturer Part #312206B120JA
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Materials do not compromise the integrity of the pipeline
  • 5/8 in stud bolts MIG welded to lug plates (captive design) makes installation easy and eliminates loose pieces in the field
  • Due to stainless steel panel construction clamps are manufactured in range to fit any pipe diameter
  • Gasket design makes sealing on pitted or corroded pipe possible and lessens bolt torque required to attain leak stoppage
  • Heavy hex nut with fusion bonded coating to prevent seizing and galling
  • Lifter bar acts as bearing surface for nuts, special design lip holds position while tightening
  • Plastic washers reduce friction between lifter bars and nuts
  • Long life capability due to totally 304/316 stainless design
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000
AWWA:
AWWA C-800
Application:
Asbestos Cement Pipe, Ductile Iron Pipe, PVC Pipe, Steel Pipe
Collection:
Model 3122AS
Fits Pipe Size:
6 in
Material:
Rubber, Stainless Steel
Material Type:
304, 316, SBR
Maximum Temperature:
200
Minimum Temperature:
-25
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
6.84 in - 7.64 in
Weight:
17.34 lb
Width:
12 in