12 in. X6 ALL SS TAPN SLV 14.20 -14.60
Model 3490AS 12 in. X6 ALL SS TAPN SLV 14.20 -14.60
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The complete tapping sleeve is constructed of 304 or 316 stainless steel (unless optional carbon steel flange fitting is ordered) and shall be passivated so as to return the welded stainless steel to its original corrosion resistant state
- Built in range allows reduction of inventory
- Drop in track head bolts with stainless steel nuts allow assembly in either direction
- Available in NEVERGALL
- 360° complete full circle mat o-ring gasket provides protection against leaks beyond o-ring seal
- The branch shall be a minimum of 3/8 in. larger diameter than nominal to allow the use of a full size cutter
- Stainless steel and carbon steel outlets available
- Can be custom built for any pipe OD within limits
Specifications
- ANSI:
- ANSI 61, ANSI B2.1, ANSI C111
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000, ASTM D-6778
- AWWA:
- AWWA C-111, AWWA C-115
- Collection:
- Model 3490AS
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- Fits Pipe Size:
- 12 in
- Fitting Type:
- Tapping Sleeve
- IAPMO Listed:
- Yes
- Material:
- Plastic, Rubber, Stainless Steel
- Material Type:
- 18-8, 304, 316, Delrin®, NBR, SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Range (in):
- 14.20 in - 14.60 in
- Tap Size:
- 6