This product requires certification to purchase.

12 x 10 in. Flanged 300 psi 304 and 316 Stainless Steel Tapping Sleeve

Powerseal Pipeline Products

Model 3490AS 12 x 10 in. Flanged 300 psi 304 and 316 Stainless Steel Tapping Sleeve

  • Fast #
  • Part #P349012X100ASWR
  • Item #7992816
  • Manufacturer Part #349012X100AS-WR
3.9 out of 5 Customer Rating
Brand image
Powerseal Pipeline Products

Model 3490AS 12 x 10 in. Flanged 300 psi 304 and 316 Stainless Steel Tapping Sleeve

  • Fast #
  • Part #P349012X100ASWR
  • Item #7992816
  • Manufacturer Part #349012X100AS-WR
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

All Sizes


Product Details

Product Description
  • The complete tapping sleeve is constructed of 304 or 316 stainless steel (unless optional carbon steel flange fitting is ordered) and shall be passivated so as to return the welded stainless steel to its original corrosion resistant state
  • Built in range allows reduction of inventory
  • Drop in track head bolts with stainless steel nuts allow assembly in either direction
  • Available in nevergall
  • 360° complete full circle mat o-ring gasket provides protection against leaks beyond o-ring seal
  • The branch shall be a minimum of 3/8 in. larger diameter than nominal to allow the use of a full size cutter
  • Stainless steel and carbon steel outlets available
  • Can be custom built for any pipe OD within limits
  • Requires Certification
Dimensions & Measurements
End Connection 1
Flanged
End Connections
Flanged
Fits Pipe Size
12 in
Pressure - Maximum
300 psi
Range (in)
13.00 in - 13.40 in
Tap Size
10 in
Characteristics & Features
Collection
Model 3490AS
Fitting Type
Tapping Sleeve
Material
Plastic, Rubber, Stainless Steel
Material Type
18-8, 304, 316, Delrin®, NBR, SBR
Warranty & Product Information
ANSI
ANSI 61, ANSI A21.11, ANSI B2.1, ANSI C111
ASTM
ASTM A-193, ASTM A-194, ASTM A-240, ASTM D-2000, ASTM D-6778
AWWA
AWWA A-21.11, AWWA C-111, AWWA C-115
IAPMO Listed
Yes
NSF
NSF 61
NSF Certified
Yes