This product requires certification to purchase.

2 in. Ductile Iron Transition Coupling

Powerseal Pipeline Products

Model 3501 2 in. Ductile Iron Transition Coupling

  • Fast #
  • Part #P350102A00000
  • Item #1742789
  • Manufacturer Part #350102A00000
5 out of 5 Customer Rating
Brand image
Powerseal Pipeline Products

Model 3501 2 in. Ductile Iron Transition Coupling

  • Fast #
  • Part #P350102A00000
  • Item #1742789
  • Manufacturer Part #350102A00000
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Flexible and secure connection which allows the repair or connection of damaged or new sections of pipe
  • The SBR transition gasket is produced from 100% new rubber to ensure excellent performance under varying pressures
  • Suitable for mild acids, water and salt media with a temperature range of -40°F to 150°F
  • Color coded glands and gaskets for easy identification
  • Center barrel and glands receive an interior and exterior epoxy coating
  • Complete interchangeability in the field
  • 3° to 5° deflection at each joint
  • O.D. ranges are cast and molded into glands and gaskets, plus the glands and gaskets are color coded for easy identification
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-193, ASTM A-194, ASTM A-325, ASTM A-536, ASTM D-2000
Application:
Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, PVC Pipe, Steel Pipe, Water
Coating:
Fusion Bonded Epoxy
Collection:
Model 3501
End Connection 1:
Restraint Joint
End Connection 2:
Restraint Joint
End Connections:
Restraint Joint
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling
Length:
5 in
Material:
Ductile Iron, Low Alloy Steel, Rubber, Stainless Steel
Material Type:
304, 316, SBR
NSF:
NSF 61
NSF Certified:
Yes
Range (in):
2.35 in - 2.63 in
UL Listed:
No
Weight:
4 lb