2 in. Ductile Iron Transitional Coupling with Stainless Steel Belt
Model 3501 2 in. Ductile Iron Transitional Coupling with Stainless Steel Belt
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Flexible and secure connection which allows the repair or connection of damaged or new sections of pipe
- The SBR transition gasket is produced from 100% new rubber to ensure excellent performance under varying pressures
- Suitable for mild acids, water and salt media with a temperature range of -40°F to 150°F
- Color coded glands and gaskets for easy identification
- Center barrel and glands receive an interior and exterior epoxy coating
- Complete interchangeability in the field
- 3° to 5° deflection at each joint
- O.D. ranges are cast and molded into glands and gaskets, plus the glands and gaskets are color coded for easy identification
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-325, ASTM A-536, ASTM D-2000
- Application:
- Asbestos Cement Pipe, Cast Iron Pipe, Ductile Iron Pipe, PVC Pipe, Steel Pipe, Water
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Model 3501
- End Connection 1:
- Restraint Joint
- End Connection 2:
- Restraint Joint
- End Connections:
- Restraint Joint
- FM Approved:
- No
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Fitting Type:
- Coupling
- Length:
- 5
- Material:
- Ductile Iron, Low Alloy Steel, Rubber, Stainless Steel
- Material Type:
- 304, 316, SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Range (in):
- 2.35 in - 2.63 in
- UL Listed:
- No
- Weight:
- 4