This product requires certification to purchase.

3 in. Ductile Iron, Low Alloy Steel, Rubber and Stainless Steel Repair Clamp

Powerseal Pipeline Products

Series 3121 3 in. Ductile Iron, Low Alloy Steel, Rubber and Stainless Steel Repair Clamp

  • Fast #
  • Part #P312103B160HASB
  • Item #1742834
  • Manufacturer Part #312103B160HA-SB
5 out of 5 Customer Rating
Brand image
Powerseal Pipeline Products

Series 3121 3 in. Ductile Iron, Low Alloy Steel, Rubber and Stainless Steel Repair Clamp

  • Fast #
  • Part #P312103B160HASB
  • Item #1742834
  • Manufacturer Part #312103B160HA-SB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Single panel stainless steel repair clamp provides corrosion protection
  • Ductile iron lugs and low alloy steel bolts secure the clamp to the pipe
  • SBR Check-O-Seal gasket with multi O-ring sealing ribs made from 100% new rubber ensures performance under varying pressures
  • Superior storage characteristics allow you to keep these in inventory and assure that they are ready to use when you need them
  • Suitable for mild acids, water and salt media with a temperature range of -25°F to 200°F per ASTM D2000
  • Materials do not compromise the integrity of the pipeline
  • Captive bolt design makes installation easy and eliminates loose pieces in the field
  • Due to stainless steel panel construction clamps are manufactured in range to fit any pipe diameter
  • Ductile Iron Lugs with drop in bolt design are easily removable in the field, making possible installations on pipe that has other pipes or conduits laid too close
  • The benefits of the clamp with now welding parts, keeping the product flexible and easy to install
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-325, ASTM A-536, ASTM A-563, ASTM D-2000
AWWA:
AWWA C-111, AWWA C-210, AWWA C-230
Application:
Acids, Water
Coating:
Epoxy
Collection:
Series 3121
Fits Pipe Size:
3 in
Material:
Ductile Iron, Low Alloy Steel, Rubber, Stainless Steel
Material Type:
18-8, 304, SBR
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
3.46 in - 3.70 in
UL Listed:
No
Weight:
21 lb
Width:
16 in