4 in. Ductile Iron, Low Alloy Steel, Rubber and Stainless Steel Repair Clamp
Series 3121 4 in. Ductile Iron, Low Alloy Steel, Rubber and Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single panel stainless steel repair clamp provides corrosion protection
- Ductile iron lugs and low alloy steel bolts secure the clamp to the pipe
- SBR check-o-seal gasket with multi O-ring sealing ribs made from 100% new rubber ensures performance under varying pressures
- Superior storage characteristics allow you to keep these in inventory and assure that they are ready to use when you need them
- Suitable for mild acids, water and salt media with a temperature range of -25°F to 200°F per ASTM D2000
- Materials do not compromise the integrity of the pipeline
- Captive bolt design makes installation easy and eliminates loose pieces in the field
- Due to stainless steel panel construction clamps are manufactured in range to fit any pipe diameter
- Ductile iron lugs with drop in bolt design are easily removable in the field, making possible installations on pipe that has other pipes or conduits laid too close
- The benefits of the clamp with now welding parts, keeping the product flexible and easy to install
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-240, ASTM A-325, ASTM A-536, ASTM A-563, ASTM D-2000
- AWWA:
- AWWA C-111, AWWA C-210, AWWA C-230
- Application:
- Asbestos Cement Pipe, Ductile Iron Pipe, PVC Pipe, Steel Pipe
- Coating:
- Fusion Bonded Epoxy
- Collection:
- Series 3121
- End Connection 1:
- Clamp
- End Connections:
- Clamp
- Fits Pipe Size:
- 4 in
- Material:
- Ductile Iron, Low Alloy Steel, Rubber, Stainless Steel
- Material Type:
- 18-8, 304, SBR
- Maximum Temperature:
- 200
- Minimum Temperature:
- -25
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 5.22 in - 5.62 in
- UL Listed:
- No
- Weight:
- 19 lb
- Width:
- 12 in